Beli patch cord cat 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  2. Panduit Voice & Data Patch Panel
    Mulai

    Rp9.999.900

    Panduit Voice & Data Patch Panel
    Deskripsi:
    These patch panels provide multiple contact points to connect telephone and/or data communications equipment with a network service. They route signals to equipment and devices throughout the network and allow changing signal path without needing to rewire or install switching equipment. These patch panels are often used in racks to organize and control cable runs to network connections.
    atribut:
    • UNSPSC: 43222821
    • Compatible Cable Performance Category: 6
    • Material: Steel
    • Overall Depth (inch): 1 1/8
    • Overall Width (inch): 19
    • Panel Shape: Flat
    • Panel Type: 110
    • T568 Standard: T568A; T568B
  3. Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    64%
    Mulai

    Rp189.900

    Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    atribut:
    • Cable Bending Radius (mm): 15
    • Cable Diameter (mm): 3.8
    • Specifications: LAN Cable with both ends RJ45 modular plug
  4. 3M Corning Cat6 UTP Patch Cord
    26%
    Mulai

    Rp139.900

    3M Corning Cat6 UTP Patch Cord
    Deskripsi:
    Stranded type with PVC coating and 568B straight connection. With slim type latch cover. The over-latch boot is used to prevent the latch from breaking. With the worlds first carbon offset. For LAN construction.
    atribut:
    • Locking Clip-tab Protection: Yes
    • Type of Cable: Slim
    • Standard: Category 6
    • Cable Length (m): 5
    • Cable Outer Diameter (mm): 5.4
  5. NETVIEL CAT6 Patch Cord LSZH
    Mulai

    Rp109.900

    NETVIEL CAT6 Patch Cord LSZH
    Deskripsi:
    NETVIEL® Cat6 patch cord LSZH 1m ORANGE COLOR
    atribut:
    • Color: Orange
    • Jacket Material: LSZH
  6. MONOPRICE Category Cable Patch Cord
    Mulai

    Rp119.900

    MONOPRICE Category Cable Patch Cord
    Deskripsi:
    Category 6 patch cords have registered jack (RJ) connectors on both ends. They are used for applications requiring faster networking speeds or more bandwidth than category 5 or 5e cables can handle.
    atribut:
    • End 1 Connection Type: RJ45
    • End 2 Connection Type: RJ45
    • Fire Rating: Commercial
    • Jacket Material: PVC
    • NEC Article and Type: 800 CMG
  7. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  8. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  9. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  10. Schneider Electric Pieno
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  11. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  12. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  13. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  14. BELDEN Patch Cord LC-LC Duplex
    Mulai

    Rp309.900

    BELDEN Patch Cord LC-LC Duplex
    Deskripsi:
    Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aqua
    atribut:
    • Packaging Dimensions (cm): 23x30x2
  15. Boss Saklar (Saklar Lampu)
    Mulai

    Rp45.900

    Boss Saklar (Saklar Lampu)
    Deskripsi:
    - Claw Fixing- High Impact and Fire Retardant Polycarbonate
    atribut:
    • Voltage (V): 250
    • Material: High Impact and Fire Retardant Polycarbonate
  16. NETVIEL CAT5e Patch Cord PVC
    Mulai

    Rp77.900

    NETVIEL CAT5e Patch Cord PVC
    Deskripsi:
    NETVIEL® Cat5e patch cord PVC 1m RED COLOR
    atribut:
    • Color: Red
    • Jacket Material: PVC
  17. NETVIEL OTB Minibox 8 Port ST Multimode Loaded Splice Accs
    Mulai

    Rp2.999.900

    NETVIEL OTB Minibox 8 Port ST Multimode Loaded Splice Accs
    Deskripsi:
    Rugged Case with High Security, Wall Mounted Style, Detachable acrylic cover, Accepts one Snap-in Adapter Plate, 12 Ports Fiber Maximum Capacity (18 ports max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
    atribut:
    • Dimension (HxWxD) (mm): 250x175x55
    • Connector Type: ST
Daftar Harga patch cord cat 6 Terbaru October 2026
Boss Stop Kontak HDMI (HDMI Socket)Rp229.900
Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)Rp28.900
Panduit Voice & Data Patch PanelRp9.999.900
Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGRp189.900
3M Corning Cat6 UTP Patch CordRp139.900
NETVIEL CAT6 Patch Cord LSZHRp109.900
MONOPRICE Category Cable Patch CordRp119.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
NETVIEL Kabel Patch CAT6 PVCRp109.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)